• The item cannot be ordered due to missing prices.

Phase and phase sequence tester Tritest Easy, Type: TRITEST

Article no.: 473280 TRITEST

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 53

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 53
Voltage range AC 200 V - 1,000 V
Overvoltage category CAT III 1000 V; CAT IV 600 V
Material of the housing ABS plastic
Power supply Battery-powered
‌Article no of the battery / rechargeable battery fitted 081561 LR3
‌Number of batteries contained 2
Type of product Phase and phase sequence tester

Identification & Classification

Article number 473280 TRITEST
EAN / GTIN 4014651200517
Manufacturer number 020051
Manufacturer BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Version:

For quick and easy phase testing at sockets, junction boxes, switches and lamps. Locates cable breaks in insulated cables.

Function:

IP53: Protected against splashed water from directions up to 60° when in normal operating position and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

Additional phase sequence testing.
Phase testing, testing of insulated cables and testing for broken cables.

Standard:

DIN EN 61010-1.

Supplied with:

2 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart