• The item cannot be ordered due to missing prices.

Current and voltage tester T6-1000

Article no.: 473215 T6-1000

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement process TRUE RMS
Data storage key yes
Display range AC 1 V - 1,000 V
Display range DC 1 V - 1,000 V
AC current 0.1 – 200 A
Frequency measurement 45 Hz - 66 Hz
Resistance 1 Ω – 100 kΩ
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Multimeter

Identification numbers & Classifications

Article number 473215 T6-1000
EAN / GTIN 095969854030

Description

Version:

Open current clamp for contactless measurement of voltage, current and frequency, without measurement leads that create contact with live points. Exchangeable test prods. For measuring conductor cross-sections up to 120 mm². Easy-to-read display with back lighting.
Simultaneous display of the actual voltage value and current value.

Application:

For professional voltage and polarity testing, and for current measurement. Suitable for working on electrical systems, industrial systems, maintenance and servicing (troubleshooting).

Standard:

IEC / EN 61010-1; IEC / EN 61326; VDE 0843-20-1.

Supplied with:

Supplied with 2 batteries 081561 size LR6, connected measurement leads with detachable 4 mm caps to protect the measuring tips.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart