{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 40 | |
Display range AC | 90 V - 600 V | |
Overvoltage category | CAT IV / 600V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Power supply | 2× 081561 LR3 | |
Type of product | Voltage tester |
Article number | 473005 LVD2 | |
EAN / GTIN | 095969369978 |