{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 30 min-1 - 12,500 min-1 | |
Error limit | 0.01 (±1 digit) % | |
Power supply | Battery-powered | |
Number of batteries contained | 6 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Length | 240 mm | |
Width | 65 mm | |
Height | 50 mm | |
Weight | 415 g | |
Operating temperature | 0 °C - 40 °C | |
Type of product | Stroboscope |
Article number | 471200 476 | |
EAN / GTIN | 4029547001772 | |
Manufacturer number | 0563 4760 |