• The item cannot be ordered due to missing prices.

Crankpin spirit level 90X40 mm

Article no.: 469400 90X40

Select article variation and quantity

Base Length×Width (mm) Unit price incl. VAT
  • Norm: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 877
Reading longitudinal vial 0.1 mm/m
Reading transverse vial 0.8 mm/m
Sole length 90 mm
Sole width 40 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 469400 90X40
EAN / GTIN 4045197207258

Description

Version:

Sturdy housing of high quality special casting; hammer finish.
Longitudinal and traverse Vee profiles in the ground sole.
Longitudinal and traverse vials of glass.

Application:

Mainly used for aligning crankshafts and crankpins on engines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart