• The item cannot be ordered due to missing prices.

Shaft spirit level with adjustable vial 300/1 mm

Article no.: 468790 300/1

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Standard: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 877
Scale divisions 0.02 mm/m
Accuracy class 1
Sole length 300 mm
Sole width 40 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 468790 300/1
EAN / GTIN 4045197519221
Manufacturer number 468790 300/1

Description

Version:

Sturdy housing of high quality special casting; Vee base with ground contact surfaces in the angle (important for marking out, aligning, etc.). All measuring faces are exactly parallel to the axis of the vial. One longitudinal and one transverse vial each of glass. With insulated handles on the housing and protective glass over the vials.
Adjustment of the longitudinal vial:
An adjustment screw allows the longitudinal vial to be reset to the 0 position easily and without play, with no need for disassembly.

Version - image:

Adjustment screw
for the longitudinal vial.
Longitudinal vial
is mounted load-free on bearings.

Application:

For aligning surfaces, shafts, machines etc.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.
4 = with normal sensitivity longitudinal vial 0.4 mm/m.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart