• The item cannot be ordered due to missing prices.

Photography tripod, Type: TRI105

Article no.: 468558 TRI105
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Extension length 72 cm - 180 cm
Connection thread 1/4 in
Weight 2.4 kg
Type of product Photography tripod

Identification numbers & Classifications

Article number 468558 TRI105
EAN / GTIN 7640180533009

Description

Version:

High-quality tripod stand of aluminium with easy fine adjustment (photography tripod) and crank column. Telescopic legs with quick adjustment. Conical rubber feet with steel mandrel for increased stability.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart