{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Extension length | 84 cm - 246 cm | |
Connection thread | 5/8 in | |
Weight | 3.6 kg | |
Type of product | Photography tripod |
Article number | 468557 CET103 | |
EAN / GTIN | 7640110692172 |