• The item cannot be ordered due to missing prices.

Laser spirit level 240 mm

Article no.: 468460 240

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Article no of the battery / rechargeable battery fitted 081561 LR3
    Error limit 0.2 mm/m
    Laser class 2
    Power supply Battery-powered
    Number of batteries contained 3
    Range 30 m
    Threaded socket for stand 1/4 UNC in
    Measurement technology analogue
    Length 240 mm
    Width 25 mm
    Height 44 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 468460 240
    EAN / GTIN 4007368096207

    Description

    Version:

    Robust, easy to use aluminium housing with 3 point lasers at angles of 90° to each other. The accuracy of the vials and laser in relation to the measuring face is 0.2 mm / m. Four powerful magnets are inset in the base. Contact surface with laser reference edge (edge = centre of laser).

    Application:

    For quick alignment, marking, and levelling.

    Supplied with:

    Alignment plate for uneven ground. 3 batteries No. 081561 size LR3.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart