• The item cannot be ordered due to missing prices.

Perlon plumb line 50 m, ⌀ 1 mm W

Article no.: 467588 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour white
    Plumb line length 50 m
    Plumb line ⌀ 1 mm
    Material Perlon
    Type of product Plumb line

    Identification numbers & Classifications

    Article number 467588 W
    EAN / GTIN 4045197882943
    Manufacturer number 467588 W

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart