{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
Measuring range | 0 – 360 degrees | |
Graduations | 0.01 degrees | |
Error limit of electronics module | 0.05 (0°; 90°; 180°; 270°); 0.1 (1° – 359°) degrees | |
Flatness tolerance | 0.07 mm | |
Power supply | Rechargeable battery-powered | |
Length | 175 mm | |
Width | 32 mm | |
Height | 70 mm | |
Packaging | sturdy box | |
Type of product | Clinometer |
Article number | 467563 1000 | |
EAN / GTIN | 4005069191269 |