• The item cannot be ordered due to missing prices.

Digital clinometer 360

Article no.: 467560 360

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Article no of the battery / rechargeable battery fitted 081561 6LR61
    Measuring range 360 (4×90°) degrees
    Graduations 0.1 degrees
    Error limit of electronics module Horizontal 0.1 / vertical 0.2 degrees
    Flatness tolerance 0.0762 mm
    Power supply Battery-powered
    Number of batteries contained 1
    Measurement technology digital
    Length 153 mm
    Width 31 mm
    Height 49 mm
    Packaging sturdy box
    Type of product Clinometer

    Identification numbers & Classifications

    Article number 467560 360
    EAN / GTIN 2050001668431

    Description

    Version:

    • Aluminium frame with precision measurement faces, Vee profile at top.
    • Direction arrows in the display facilitate alignment to 0° and 90°.
    • Hold function for retaining the measurement result.
    • Zero setting in any position.
    • The display can be rotated for overhead measurement so the values can be read from below.

    Supplied with:

    Storage case and 1 battery No. 081561 size 6LR61.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart