• The item cannot be ordered due to missing prices.

Capsule vial 80 mm

Article no.: 467492 80

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 12 mm
    80 mm
    Type of product Vial

    Identification numbers & Classifications

    Article number 467492 80
    EAN / GTIN 4007368088691

    Description

    Version:

    Sturdy plastic body with 3 fastening holes. Round vial with ring markings for horizontal alignment in two axes.
    With 3 additional ring markings (1°, 2°, and 3°).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart