{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of measurement face | prismatic | |
Material of the housing | Aluminium | |
Scale divisions | 0,6 mm/m | |
Length | 300 mm | |
Width | 22 mm | |
Height | 22 mm | |
Type of product | Spirit level |
Article number | 467490 300 | |
EAN / GTIN | 4030616369303 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Light metal spirit level 300 mm |
|||
Scale divisions | 0,6 mm/m | ||
Width | 22 mm | ||
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | |
Height | 22 mm | ||
Length | 300 mm | 300 mm | 300 mm |
Material of the housing | Aluminium | ||
Type of product | Spirit level | Spirit level | Spirit level |