{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 1 mm/m | |
Length | 250 mm | |
Type of product | Spirit level |
Article number | 467475 250 | |
EAN / GTIN | 4007368088660 |
This article |
Recommendations |
||
---|---|---|---|
Control cabinet spirit level with magnet, Length: 250mm |
|||
Number of horizontal vials | 1 | ||
Error limit for overhead measurement | 0.75 mm/m | ||
Error limit in normal position | 1 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 250 mm | 250 mm | 250 mm |
Magnet | switchable | ||
Type of product | Spirit level | Spirit level | Spirit level |