• The item cannot be ordered due to missing prices.

High-precision aluminium spirit level Highprecision R1000 1000 mm

Article no.: 467460 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit in normal position 0.3 mm/m
    Length 1,000 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 467460 1000
    EAN / GTIN 4007368101062

    Description

    Version:

    Extremely sturdy 4-chamber profile with shock-absorbing rubber end caps. Flush-mounted horizontal vial for undistorted view of the bubble. If the alignment is not level, the vial bubble travel is 5× greater than for conventional spirit levels. Out-of-true alignments can thus be noticed more quickly, this enables quick and highly precise alignment of surfaces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart