{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Length | 800 mm | |
Type of product | Spirit level |
Article number | 467435 800 | |
EAN / GTIN | 4045197429735 | |
Manufacturer number | 467435 800 |
This article |
Recommendations |
|
---|---|---|
Aluminium spirit level 800 mm |
||
Error limit in normal position | 0.5 | 0.5 |
Length | 800 | 800 |
Type of product | Spirit level | Spirit level |