• The item cannot be ordered due to missing prices.

Electrician’s spirit level 400 mm

Article no.: 467413 400

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit in normal position 0.5 mm/m
    Spacing of drilled holes 71 mm
    Number of horizontal vials 1
    Number of vertical vials 1
    Measurement technology analogue
    Length 400 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 467413 400
    EAN / GTIN 4010995420741
    Manufacturer number 42074

    Description

    Version:

    For measuring and marking horizontal and vertical distances between flush-mounted boxes. Variable distance marks for up to 4 flush-mounted boxes. Convenient dimensioning with top view thanks to ingeniously positioned scales. End-to-end casing for uninterrupted marking of lines. Perfect visibility of both vials, even from a sharp angle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart