• The item cannot be ordered due to missing prices.

Plastic folding rule specially glass fibre-reinforced, Length: 2Rm

Article no.: 466210 2R

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Number of sections 10
Length 2 m
Width 15 mm
Type of product Folding rule

Identification numbers & Classifications

Article number 466210 2R
EAN / GTIN 4010995370671
Manufacturer number 37067

Description

Version:

Sections of glass-fibre reinforced, rigid plastic with matt surface. Extremely wear-resistant and unbreakable; crack-proof / scratch-proof / waterproof. With grooved connections between sections and precisely embossed mm graduations. Sections click into 90° and 180° positions.
Outer layer of longitudinally aligned glass fibres absorbs bending forces and gives the rule particular stiffness. Patented joint with pre-loaded spring pins.
With wear-resistant metal ends on first and last element. Reverse scale reading on front and back.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart