• The item cannot be ordered due to missing prices.

Plastic folding rule 2 m

Article no.: 466200 2

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG III

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG III
Number of sections 10
Length 2 m
Width 15 mm
Type of product Folding rule

Identification numbers & Classifications

Article number 466200 2
EAN / GTIN 4010995270575
Manufacturer number 27057

Description

Version:

Sections of glass-fibre reinforced, rigid plastic with matt surface. Extremely wear-resistant and unbreakable; crack-proof / scratch-proof / waterproof. With grooved connections between sections and precisely embossed mm graduations. Sections click into 90° and 180° positions.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart