• The item cannot be ordered due to missing prices.

Wooden folding rule “Swedish metre”, Length: 2m

Article no.: 466018 2

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG III

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG III
Number of sections 10
Length 2 m
Width 17 mm
Thickness 2.3 mm
Type of product Folding rule

Identification numbers & Classifications

Article number 466018 2
EAN / GTIN 7317841000018

Description

Version:

Original Swedish metre. Graduations in mm at both bottom and top. Black-red duplex graduations, easy to read. Highly resilient sections of Swedish birch, natural colour, varnished. Sturdy, lubricated joints with invisible joint rivets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart