{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG III | |
Number of sections | 10 | |
Length | 2 m | |
Width | 16 mm | |
Thickness | 3.3 mm | |
Type of product | Folding rule |
Article number | 465960 2 | |
EAN / GTIN | 4007368119999 | |
Manufacturer | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de |