• The item cannot be ordered due to missing prices.

Laser distance meter GLM100-25C

Article no.: 465560 GLM100-25C

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GLM100-25C
Measuring accuracy ±1.5 mm
Manufacturer's designation GLM100-25C
Threaded socket for stand 1/4 in
Interface Bluetooth interface
IP Index of Protection IP 54
Power supply Battery-powered
Number of batteries contained 2
Range 100 m
Addition/subtraction yes
Minimum / maximum measurements yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Clinometer 360 degrees
Digital target search yes
Recall last measurements yes
Power supply 081551 LR6
Laser class to IEC 825−1 2
Length 142 mm
Width 64 mm
Height 28 mm
Weight 230 g
Type of product Distance meter

Identification numbers & Classifications

Article number 465560 GLM100-25C
EAN / GTIN 4059952614298
Manufacturer number 0601072Y00

Description

Version:

Laser distance measurement device with robust, shock-resistant casing, splash-proof and dust-proof. Illuminated three-row display for optimum legibility. Laser class 2 to IEC 825-1.
Precision over long distances. Measurements transmitted via Bluetooth to the new MeasureOnApp.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes protective case.
Incl. batteries No. 081551 LR6.

Optional extras:

Measuring stand No. 468558.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart