• The item cannot be ordered due to missing prices.

Polyamide coated steel measuring tape in a frame, Band length: 30m

Article no.: 464900 30

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 30 m
Tape width 13 mm
Type of tape start A
overall length 310 mm
Frame width 150 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 464900 30
EAN / GTIN 4007368045052

Description

Version:

Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
Tape: Patented tape start, flextop coating. Tape coating, made of transparent, highly flexible plastic, reliably prevents the tape from breaking at the start.
Polyamide coated steel measuring tape. Break-proof, with good flexibility. Non-buckling spring steel. High abrasion resistance, weather-proof and resistant to many chemicals and oils. With mm graduations throughout.
Sizes 20 and 30 with straight side pieces, size 50 with Vee side pieces.

Note:

Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart