• The item cannot be ordered due to missing prices.

Glass fibre measuring tape in a capsule 10 m

Article no.: 463300 10

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm EG II
Band length 10 m
Tape width 13 mm
Type of tape start A
Capsule length 138 mm
Capsule width 115 mm
Capsule height 32 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 463300 10
EAN / GTIN 4007368072973

Description

Version:

Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
Glass fibre measuring tape. Extremely buckling-resistant and flexible, weather-proof, and resistant to many chemicals. Electrically non-conducting. Good legibility. With cm graduations.

Note:

Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart