• The item cannot be ordered due to missing prices.

Polyamide coated steel measuring tape in a capsule 20 m

Article no.: 463100 20

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm EG II
Band length 20 m
Tape width 13 mm
Type of tape start A
Capsule length 175 mm
Capsule width 145 mm
Capsule height 32 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 463100 20
EAN / GTIN 4007368074847

Description

Version:

Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
Tape: Patented tape start, flextop coating. Tape coating, made of transparent, highly flexible plastic, reliably prevents the tape from breaking at the start.
Polyamide coated steel measuring tape. Break-proof, with good flexibility. Non-buckling spring steel. High abrasion resistance, weather-proof and resistant to many chemicals and oils. With mm graduations throughout.

Note:

Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart