• The item cannot be ordered due to missing prices.

Self-adhesive measuring tape 15 m

Article no.: 462380 15

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm EG II
Band length 15 m
Tape width 13 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462380 15
EAN / GTIN 4007368114932

Description

Version:

White lacquered steel measuring tape, corrosion-proof. Wear-resistant, mm graduations. Ideal for workbenches. Resistant to oil and chemicals. Tape thickness 0.5 mm.
With scale from left to right.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart