• The item cannot be ordered due to missing prices.

Tape measure Powerlock 3 m

Article no.: 462360 3

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Tape width 12.7 mm
    Body length 57 mm
    Body width 22 mm
    Body height 60 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462360 3
    EAN / GTIN 3253561332180
    Manufacturer number 1-33-218

    Description

    Version:

    Tape measure with shock-resistant chromium-plated metal casing. Extra-strong tape with scale of the front and back faces. With locking function and automatic tape return. Tape fully coated with a protective layer for high abrasion resistance. Supplied with belt clip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart