{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Tape width | 25 mm | |
Body length | 67 mm | |
Body width | 28 mm | |
Body height | 63 mm | |
Type of product | Measuring tape |
Article number | 462335 5/25 | |
EAN / GTIN | 4975364024695 | |
Manufacturer number | G5P50MTL215Y |