{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 3 m | |
Band length | 120 in | |
Tape width | 16 mm | |
Body length | 60 mm | |
Body width | 60 mm | |
Body height | 32 mm | |
Reversible reading | mm / inch | |
Type of product | Measuring tape |
Article number | 462225 120 | |
EAN / GTIN | 4007368113324 | |
Manufacturer | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de |