• The item cannot be ordered due to missing prices.

Mini tape measure, Band length: 3/MINI

Article no.: 462122 3/MINI

Select article variation and quantity

Band length Unit price incl. VAT

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 3 m
Tape width 10 mm
Body length 50 mm
Body width 22 mm
Body height 50 mm
Type of product Measuring tape

Identification & Classification

Article number 462122 3/MINI
EAN / GTIN 4007368118138
Manufacturer number 411341130/10-22
Manufacturer Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de

Description

Version:

A particularly lightweight and handy tape measure for professional use. Body of glass fibre-reinforced polyamide. With push button for tape lock and automatic return. Plain bearing of special TRIBOCOMP® material with Teflon ensures smooth gliding and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.
Particularly compact and lightweight tape measure - 35% less volume.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart