{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Material | Stainless steel, INOX | |
Length | 1,000 mm | |
Cross-section width | 18 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461818 1000 | |
EAN / GTIN | 4062406255053 | |
Manufacturer number | 461818 1000 |