{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Reversible reading | mm / inch | |
Material | Stainless steel, INOX | |
Length | 200 mm | |
Cross-section width | 13 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461810 200 | |
EAN / GTIN | 4045197879035 | |
Manufacturer number | 461810 200 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Flexible steel rule narrow, stainless matt finish with mm/inch graduations 200 mm |
|||||
Reversible reading | mm / inch | ||||
Length | 200 | 200 | 200 | 200 | 200 |
Norm | EG II | EG II | EG II | EG II | EG I |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 13 | 13 | 13 | 13 | 13 |
Cross-section thickness | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |