{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Material | Stainless steel, INOX | |
Length | 500 mm | |
Cross-section width | 18 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461800 500 | |
EAN / GTIN | 4045197234896 | |
Manufacturer number | 461800 500 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Flexible steel rule narrow, stainless matt finished 500 mm |
||||||
Reversible reading | mm / inch | |||||
Length | 500 | 500 | 500 | 500 | 500 | 500 |
Norm | EG II | EG II | EG II | EG I | EG II | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 18 | 18 | 18 | 18 | 18 | 18 |
Cross-section thickness | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |