• The item cannot be ordered due to missing prices.

Workshop straight edge of steel with graduations, Length: 500mm

Article no.: 461200 500

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 500 mm
Cross-section width 40 mm
Cross-section thickness 5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461200 500
EAN / GTIN 4045197206909
Manufacturer number 461200 500

Description

Version:

With mm graduation on bevel. Of steel, faces finish ground and polished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart