• The item cannot be ordered due to missing prices.

Workshop straight edge with graduations on both sides, Length: 400mm

Article no.: 461170 400

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions mm / inches
with chamfer yes
Material anodised aluminium alloy
Length 400 mm
Cross-section width 50 mm
Cross-section thickness 5 mm
Standard EG II
Type of product Straight edge

Identification numbers & Classifications

Article number 461170 400
EAN / GTIN 4045197948960
Manufacturer number 461170 400

Description

Version:

Made of anodised aluminium alloy, corrosion-resistant. Special sub-surface printing of the anodised aluminium ensures a wipe-proof and scratch-proof scale for years to come. Upper edge with mm graduations. Lower edge with inch graduations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart