• The item cannot be ordered due to missing prices.

Flat straight edge 500 mm

Article no.: 460500 500

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 874
    Accuracy 2
    Flatness tolerance of the checking faces 0.021 mm
    Shape A
    Shape description rectangular cross section
    Material Special steel
    Length 500 mm
    Cross-section width ±0.2 mm 29.3 mm
    Cross-section height ±0.2 mm 5.5 mm
    Type of product Flat straight edge

    Identification numbers & Classifications

    Article number 460500 500
    EAN / GTIN 4045197206732
    Manufacturer number 460500 500

    Description

    Version:

    The straight edges are made of special steel, ground all round.
    With rectangular cross-section.

    Application:

    For accurate general workshop work.

    Note:

    Stainless version available ex works.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart