• The item cannot be ordered due to missing prices.

Straight edge with burnished finish in a case 75 mm

Article no.: 460100 75

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874
  • Packaging: Wallet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 874
    Straightness tolerance of the measuring edge 0.002 mm
    Material aged special steel
    Surface chamfer burnished (non-glare)
    Length 75 mm
    Packaging Wallet
    Type of product Straight edge

    Identification numbers & Classifications

    Article number 460100 75
    EAN / GTIN 4045197206503
    Manufacturer number 460100 75

    Description

    Version:

    Hardened, ground, and precision lapped straight edge. Wedge shaped cross section tapering to a point for inspection even in corners, grooves, cut outs etc. With plastic insulated handle to protection against body heat.
    Made of aged special steel, both bevels burnished (anti-glare).

    Note:

    The straightness tolerance of the measuring edge refers to a displacement range of ± 15° to the symmetry plane.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Straight edge with burnished finish in a case  75 mm

    Straight edge with burnished finish in a case 75 mm

    Straightness tolerance of the measuring edge 0.002 0.002
    Length 75 75
    Standard DIN 874 DIN 874
    Surface chamfer burnished (non-glare) non-glare matt finish
    Packaging Wallet Wallet
    Material aged special steel stainless steel
    Type of product Straight edge Straight edge

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart