{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 874 | |
Straightness tolerance of the measuring edge | 0.004 mm | |
Material | stainless steel | |
Surface chamfer | non-glare matt finish | |
Length | 500 mm | |
Packaging | Wallet | |
Type of product | Straight edge |
Article number | 460095 500 | |
EAN / GTIN | 4045197444325 | |
Manufacturer number | 460095 500 |
This article |
Recommendations |
|
---|---|---|
Stainless straight edge in a case, Length: 500mm |
||
Straightness tolerance of the measuring edge | 0.004 mm | 0.004 mm |
Length | 500 mm | 500 mm |
Standard | DIN 874 | DIN 874 |
Surface chamfer | non-glare matt finish | burnished (non-glare) |
Packaging | Wallet | Wallet |
Material | stainless steel | aged special steel |
Type of product | Straight edge | Straight edge |