• The item cannot be ordered due to missing prices.

Straight carbide scriber, Type: HM

Article no.: 458800 HM

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 155 mm
Type of product Scriber

Identification numbers & Classifications

Article number 458800 HM
EAN / GTIN 4067263803331
Manufacturer number 458800 HM

Description

Version:

Straight form; sturdy shank with carbide point, shank hexagon coupling 6 mm

Application:

Particularly suitable for marking extra hard materials.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart