• The item cannot be ordered due to missing prices.

Precision scribing dividers with carbide tipped jaws 200 mm

Article no.: 458210 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 200 mm
    Vernier 1/10 mm
    Jaw length 45 mm
    Material Stainless steel, INOX
    Type of product Dividers

    Identification numbers & Classifications

    Article number 458210 200
    EAN / GTIN 4045197206442
    Manufacturer number 458210 200

    Description

    Version:

    Sturdy parallel marking jaws with finely ground measuring faces. Caliper can be locked by clamping screw.

    Application:

    For marking-out by direct settings without additional measuring aids.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart