• The item cannot be ordered due to missing prices.

Dividers with quadrant and pencil holder 300 mm

Article no.: 457750 300

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Opening width 355 mm
    Shank cross-section 10.5×7 mm
    Length L 300 mm
    Type of product Dividers

    Identification numbers & Classifications

    Article number 457750 300
    EAN / GTIN 4045197206411
    Manufacturer number 457750 300

    Description

    Version:

    Sturdy design with chamfered arms, tool steel, forged and ground. Riveted through joint hinge. Hardened and ground points.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart