• The item cannot be ordered due to missing prices.

Spring dividers with points, Length L: 220mm

Article no.: 457000 220

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Opening width 185 mm
Shank cross-section 7×7 mm
Length L 220 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457000 220
EAN / GTIN 4029713050405
Manufacturer number 457000 220

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With replaceable tips.

Spare part:

Spare steel points set (2-piece) No. 457010.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart