{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Stock length | 400 mm | |
Shank cross-section | 30×5 mm | |
Flange width | 115×65 mm | |
Material | Steel | |
Surface | galvanised | |
Type of product | Flange square |
Article number | 456600 400 | |
EAN / GTIN | 4045197206268 | |
Manufacturer number | 456600 400 |