• The item cannot be ordered due to missing prices.

Carpenter’s square, Length of long arm: 700mm

Article no.: 456410 700

Select article variation and quantity

Length of long arm (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 700 mm
Length of short arm 300 mm
Arm width 35 mm
Arm thickness 1.67 mm
Material Steel
Surface powder-coated
Type of product Workshop square

Identification numbers & Classifications

Article number 456410 700
EAN / GTIN 4045197282675
Manufacturer number 456410 700

Description

Version:

With marking-out holes and cm scale.
Made entirely of steel, powder-coated with spring steel blades.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart