{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of long arm | 750 mm | |
Length of short arm | 375 mm | |
Shank cross-section | 30×5 mm | |
Material | Steel | |
Surface | galvanised | |
Type of product | Workshop square |
Article number | 456200 750X375 | |
EAN / GTIN | 4045197206244 | |
Manufacturer number | 456200 750X375 |