• The item cannot be ordered due to missing prices.

Protractor with adjustable beam 100X150 mm

Article no.: 453401 100X150
New product

Select article variation and quantity

Graduated arc ⌀×Stock length (mm) Unit price incl. VAT
  • Norm: Works standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Works standard
Scale divisions 1 degrees
Error limit ±30 arc min.
Stock length 150 mm
Graduated arc ⌀ 100 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Protractor

Identification numbers & Classifications

Article number 453401 100X150
EAN / GTIN 4067263062110
Manufacturer number 453401 100X150

Description

Version:

With longitudinally adjustable beam; beam end tapered 45°.
Open semicircular graduated arc with graduation 10 − 170°; reading 1°.
Scale matt chrome-plated. With clamping nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart