{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 875 | |
Stock length | 150×100 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.018 mm | |
Shank cross-section | 30×6 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451030 150X100 | |
EAN / GTIN | 4045197444103 | |
Manufacturer number | 451030 150X100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stock square stainless, accuracy class 1 150X100 mm |
|||
Accuracy | 1 | 0 | 2 |
Norm | DIN 875 | DIN 875 | DIN 875 |
Packaging | sturdy box | sturdy box | |
Right angle tolerance | 0.018 | 0.008 | 0.035 |
Shank cross-section | 30×6 | 30×6 | 25×5 |
Stock length | 150×100 | 150×100 | 150×100 |
Type of product | Stock square | Stock square | Stock square |