• The item cannot be ordered due to missing prices.

Bevel edge square, flat version stainless, accuracy class 00 50X40 mm

Article no.: 450010 50X40

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875/00
    Right angle tolerance 0.003 mm
    Length of long arm 50 mm
    Length of short arm 40 mm
    Shank cross-section 13×4 mm
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Type of product Bevel square

    Identification numbers & Classifications

    Article number 450010 50X40
    EAN / GTIN 4045197443939
    Manufacturer number 450010 50X40

    Description

    Version:

    Very high accuracy. With two bevelled straight edges on the long blade.
    Through hardened and stress-relieved. Test faces ground and lapped, other faces ground.

    Application:

    For inspection work using the light gap principle.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart