• The item cannot be ordered due to missing prices.

Single magnetic Vee block 80X70 mm

Article no.: 447135 80X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for shaft ⌀ 5 mm - 60 mm
    all parts hardened
    Length 80 mm
    Width 70 mm
    Height 95 mm
    Weight each 3.2 kg
    Packaging sturdy box
    Type of product Vee block

    Identification numbers & Classifications

    Article number 447135 80X70
    EAN / GTIN 4062406263997
    Manufacturer number 447135 80X70

    Description

    Version:

    Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.004 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart